Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Vinyl Wire Markers

Catalog No. 19150369 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-150-369 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-150-369 Supplier Brady™ Supplier No. M7111498
This item is not returnable. View return policy

For use with BMP™71 Label Maker

  • Use for panel identification, wire and cable marking
  • Durable vinyl cloth
  • Firm adhesive can be removed cleanly and reapplied
  • Color: White

Order Info

Additional sizes available. Contact your Fisher Safety Customer Service Representative for ordering information.

Specifications

Certifications/Compliance UL
Description BMP71 Label Printer Labels
Adhesive Type Rubber, Repositionable
Color White
Finish Semi-gloss
Format Label
Material Vinyl Cloth
Product Type Wire Marker Label
For Use With (Application) Barcoding, Centrifuge, Component ID, Eppendorf, Equipment ID, General purpose ID, PCR tube, Through hole-top, Wire and cable marking
Labels per Row 1
Quantity 500/Pk.
Shape Rectangle
Temperature Range (Metric) -40°C to +80°C
Thickness (Metric) 0.185 mm
Vertical Repeat (Metric) 15.88 mm
Wire Gauge 6 AWG
Width (English) 0.5 in.
Width (Metric) 19.05 mm
Height (English) 0.75 in.
Height (Metric) 19.05 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.