Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Warning Stake, Blue

Catalog No. 19807309 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-807-309 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-807-309 Supplier Brady™ Supplier No. 96952
  • $77.00
    $52.65 / Each of 1

    Save $24.35

    32% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Made of reinforced polymer. Brady™ Bradystake™ Warning Stakes are rugged and flexible, even when driven over.

  • Reinforced polymer construction
  • High visibility colors with reflective stripes
  • Durable graphics with two-way readability
  • Six times lighter than conventional signs and posts

Specifications

Dimensions (L x W) 66 x 3.75 in.
Includes 1 stake
Color Blue
Length (English) 66 in.
Length (Metric) 167.64 cm
Material Reinforced Polymer
Type Warning Stake, Pointed End
For Use With (Application) Ideal for harsh environments
Temperature Range (English) -40°F to +158°F
Temperature Range (Metric) -40°C to +70°C
Width (English) 3.75 in.
Width (Metric) 9.52 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.