Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Woven Barricade Tapes

Catalog No. 19104317 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black, Red
Black, Yellow
Length (English):
150 ft.
200 ft.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Length (English)
19-104-317 Black, Red 200 ft.
19-104-314 Black, Yellow 150 ft.
19-104-316 Black, Red 150 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-104-317 Supplier Brady™ Supplier No. 91179
  • $68.90
    $46.65 / Each of 1

    Save $22.25

    32% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Used for any of your permanent outdoor marking needs

  • Made of B-903 polypropylene
  • Contains ultraviolet inhibitors for permanent outdoor marking

Specifications

Color Black, Red
Length (Metric) 60.9 m
Width (English) 2 in.
Width (Metric) 5.08 cm
Length (English) 200 ft.
Material Polypropylene
Type Woven Barricade Tape
Adhesive Type Non-adhesive
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.