Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Woven Barricade Tapes

Catalog No. p-6567171
Click to view available options
Color:
Black, Red
Black, Yellow
Length (English):
150 ft.
200 ft.

Used for any of your permanent outdoor marking needs

  • Made of B-903 polypropylene
  • Contains ultraviolet inhibitors for permanent outdoor marking

Specifications

Color Black, Yellow
Width (Metric) 1.9 cm
Width (English) 0.75 in.
Length (English) 150 ft.
Length (Metric) 45.7 m
Material Polypropylene
Type Woven Barricade Tape
Adhesive Type Non-adhesive
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.