Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Write-on Inspection Labels

Catalog No. 19040750 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black, White
White, Blue
White, Green
White, Red
Display Text:
Accepted, Date, Initials
Calibrated, By, Date, Due for Cal.
Calibration Not Required
Do Not Use, After, Date
Inspected, Date, Initials
Rejected, By, Date
Repaired By, Initials, Date
Tested, Date, Initials
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Display Text
19-040-750 White, Blue Calibrated, By, Date, Due for Cal.
19-040-747 White, Green Accepted, Date, Initials
19-040-749 White, Blue Tested, Date, Initials
19-040-752 White, Red Rejected, By, Date
19-040-754 White, Blue Repaired By, Initials, Date
19-040-748 Black, White Inspected, Date, Initials
19-040-753 White, Green Calibrated, By, Date, Due for Cal.
19-040-755 White, Blue Calibration Not Required
19-040-751 White, Red Do Not Use, After, Date
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 19-040-750 Supplier Brady™ Supplier No. 82589
Only null left
Add to Cart
Add to Cart

Write-on Inspection Labels from Brady™ provide easy identification for calibration, testing, and repair of tools and equipment.

  • Polyester film with an acrylic pressure sensitive adhesive and a printable coating formulated specially for laser printers and toners
  • High resolution, good solvent and smudge resistance, moderate to high temperature performance
  • RoHS compliant to Pass 2011/65/EU
  • White is a UL recognized component and CSA accepted material when printed with designated laser printers

Specifications

Adhesive Type Acrylic
Color White, Blue
Finish Matte
Format Label
Material Polyester
Product Type Label
Sterility Non-sterile
Display Text Calibrated, By, Date, Due for Cal.
For Use With (Application) Used for safety, maintenance and general markings within a facility
For Use With (Equipment) Inkjet and laser printers
Life Span 1 Year
Quantity 364/Pk.
Temperature Range (English) -4°F to 194°F
Temperature Range (Metric) -40°C to +90°C
Tensile Strength 20 lb./in.
Thickness (English) 0.0034 in.
Dimensions (L x W) 0.625 x 1.5 in.
Width (English) 1.5 in.
Width (Metric) 38.1 mm
Height (English) 0.625 in.
Height (Metric) 15.875 mm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.