Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Xplus™ Reform Medium Weight Roll Sorbents

Catalog No. 17111197 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
150 ft. x 28.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-111-197 150 ft. x 28.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-111-197 Supplier Brady™ Supplier No. RFDP328DP
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

ReForm™ absorbents are economical, offer superior absorbency compared to meltblown polypropylene, and are great for general industrial leaks, drips and spills.

  • Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids
  • Medium weight - optimal for most general maintenance needs
  • ReForm™ absorbents are eco-friendly with nylon mesh construction which provides extra durability and strength
  • Perforations provide cost control and reduce waste by allowing you to use only what you need

Specifications

Color Off-white
Capacity (English) 55 gal.
Material Cellulose
Type Sorbent Roll
Model Xplus Reform
Packaging Quantity 1 Roll
Weight Capacity Medium-weight
Dimensions (L x W) 150 ft. x 28.5 in.
Length (Metric) 45.72 m
Width (Metric) 72.39 cm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.