Learn More
Description
Brady™ BradyCone™ pictogram labels are designed for application to the front and back of the Lock-In-Frame 77210 (sold separately). These labels are constructed from B-946 vinyl material with a gloss finish and permanent acrylic adhesive.
- Color: Black, Red on Yellow
- Dimensions: 8.25 in. H x 8.25 in. W
- Thickness: 0.004 in.
- Service Temperature: -40°F to 180°F
- Minimum Application Temperature: 0°F
- Resistance Properties: Abrasion-resistant, Chemical-resistant
- Usage: Outdoor Use, Facility Identification, General Identification
- Standards: ANSI Z53.1-1967
- Legend: FALLING ICE
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
| Description | Label |
| Adhesive Type | Permanent Acrylic |
| Color | Black/Red on Yellow |
| Finish | Gloss |
| Format | Label |
| Material | Vinyl |
| Printable Sides | Single-side Printable |
| Product Type | Label |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.