Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BradyGlo™ Caution Slippery Surface Sign

Catalog No. 19129198 Shop All Brady Corporation Products
Change view
Click to view available options
Material:
Polyester
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-129-198 Polyester
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-129-198 Supplier Brady™ Supplier No. 90175
  • $62.50
    $43.65 / Each of 1

    Save $18.85

    30% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Glow-in-the-dark (photoluminescent) pressure sensitive polyester sign

  • B-324 BradyGlo™ material is a glow-in-the-dark (photoluminescent) pressure sensitive polyester
  • B-324 is ideal for exit and directional signs, identification of fire alarms and extinguishers
  • Photoluminescent material charges in 5 minutes at 1000 Lux for 10+ hours of glow time
  • Consistent glow life and unlimited rechargability
  • Service temperature of -40 to 176° F
  • Specifications

    Material Polyester
    Quantity 1 Ea.
    Mounting Type Self-adhesive
    For Use With (Application) Safety Awareness
    Height (English) 14 in.
    Shape Rectangular
    Languages English
    Dimensions (L x W) 14 x 10 in.
    Displayed Text CAUTION SLIPPERY SURFACE
    Product Type Sign
    Color Black on Glow-White
    Show More Show Less

    Adhere to
    Safety Regulations and Best Practices

    Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.