Learn More
Brady™ BradyGlo™ Egress Marking Tape Roll, Diagonal Stripes, Black on Glow
Shop All Brady Corporation ProductsDescription
Photoluminescent Polyester
Specifications
Specifications
| Color | Black on Glow |
| Width (Metric) | 105.41 mm |
| Displayed Text | Blank |
| Length (English) | 5 yd. |
| Packaging Quantity | 1 Ea. |
| Thickness | 0.008 in. |
| Width (English) | 3 in. |
| Material | Phosphorescent Polyester |
| Type | Marking Tape |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.