Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BradyGlo™ Marking Tape with L-Shaped Corner Marks - Anti-Skid Laminated Polyester

Catalog No. 19103802 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Glow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-103-802 Glow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-103-802 Supplier Brady™ Supplier No. 81734
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for marking the leading edges of steps and landings, perimeter demarcation lines, door frames, and handrails

Solid Color, Green Glow

Specifications

Adhesive Type Permanent Rubber-based
Displayed Text Blank
Length (English) 9 in.
Packaging Quantity 264/Roll
Thickness 0.0185 in.
Width (English) 3 in.
Width (Metric) 157.48 mm
Color Glow
Material B-564 Phosphorescent Polyester
Type Marking Tape
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.