Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BradyGlo™ Polyester Exit and Directional Sign: right arrow, glow in the dark

Catalog No. 19111511 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
14 x 5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-111-511 14 x 5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-111-511 Supplier Brady™ Supplier No. 80202
Add to Cart
Add to Cart

Improve workplace safety with proper signage and markings. This Brady™ self-adhesive mounted sign is a durable, clear and effective tool to for office and general ID needs.

  • Phosphorescent material is abrasion-resistant and chemical-resistant
  • Thin, pliable, and durable
  • Safety signs are important facility visuals that are vital to communicating warnings and other safety information
  • For indoor use

Specifications

Material Polyester
Quantity 1 Ea.
Adhesive Type Permanent Acrylic
Description Photoluminescent polyester
Mounting Type Self-adhesive
Height (English) 5 in.
Max. Temperature (English) 176°F
Min. Temperature (English) -40°F
Thickness 0.0079 in.
Width (English) 14 in.
Shape Rectangular
Temperature Range (English) -40°F to 176°F
Dimensions (L x W) 14 x 5 in.
Displayed Text Right Arrow Pictogram
Color White on Red
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.