Learn More
Description
- Thin, pliable, and durable
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
- For indoor use
Specifications
Specifications
| Finish | Laminated |
| Material | Plastic, Polyester |
| Quantity | 1 Ea. |
| Adhesive Type | Non-adhesive |
| Description | Plastic; polyester |
| Height (English) | 14 in. |
| Max. Temperature (English) | 140°F |
| Min. Temperature (English) | -40°F |
| Thickness | 0.0728 in. |
| Width (English) | 10 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.