Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BradyGrip™ Print-on-Hook Labels featuring VELCRO™ Hook for M7 Printers

Catalog No. 17011472 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
20 ft. x 0.25 in.
20 ft. x 0.5 in.
20 ft. x 0.75 in.
20 ft. x 1 in.
20 ft. x 1.5 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-011-472 20 ft. x 1 in.
17-011-449 20 ft. x 0.25 in.
17-011-443 20 ft. x 0.5 in.
17-011-436 20 ft. x 0.75 in.
17-011-461 20 ft. x 1.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 17-011-472 Supplier Brady™ Supplier No. M7C1000414
Add to Cart
Add to Cart
This item is not returnable. View return policy

For wire and cable ID, BradyGrip™'s Print-on Hook Material is a unique print-and-place material that can be easily applied, repositioned or removed.

  • Features a printable front and grippy back with tiny hooks
  • Attaches to VELCRO™ Brand ONE-WRAP™ Strap for easy wire and cable ID
  • Doesn't damage wires and cables like nylon cable ties
  • Maximizes your uptime with faster, printable ID on cable bundles
  • VELCRO™ Brand ONE-WRAP™ product not included with purchase

Specifications

Autoclavable Not Autoclavable
Adhesive Type Non-adhesive
Coating None
Color White
Finish Matte
Format Continuous
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Wire and Cable Labeling
For Use With (Equipment) M710, BMP71
Latex Free No
Quantity 20 ft.
Shape Rectangle
Temperature Range (English) -40°F to +122°F
Temperature Range (Metric) -40°C to +50°C
Thickness (English) 0.015 in.
Thickness (Metric) 0.381 mm
Dimensions (L x W) 20 ft. x 1 in.
Length (English) 20 ft.
Length (Metric) 6.1 m
Width (English) 1 in.
Width (Metric) 25.4 mm
Alternate Part Number M7C-1000-414
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.