Learn More
Brady™ BradyJet™ Continuous Polyester Labels
Brady™ BradyJet™ Continuous Polyester Labels are for use with BradyJet™ J2000 and are ideal for a wide range of identification applications.
Supplier: Brady™ J20C22502569
Description
- Constructed of indoor-use general purpose polyester
- Features a specially-formulated topcoat for improved durability and color
- Specially-formulated topcoat enhances colors and label appearance
- Tested to withstand exposure to liquids, alcohol and chemicals, as well as indoor fluorescent and UV lighting
- Topcoat protects print from smudging and harsh conditions
- Inkjet-receptive labels for use with the BradyJet™ J2000 Color Label Printer
Specifications
| Acrylic, Permanent | |
| White | |
| Roll | |
| Single-side Printable | |
| Label | |
| Pipe and Valve Marking, Safety and Compliance ID, Visual Workplace Labeling, Warehouse Marking, Lockout Tagout Labeling, GHS and Chemical Labels, Arc Flash Labels | |
| 1 | |
| 1 Label/Bag | |
| -40°C to +60°C | |
| 0.119 mm | |
| 100 ft. | |
| 2.25 in. | |
| 1.88 in. |
| None | |
| Matte | |
| Polyester | |
| Ink Jet | |
| Non-sterile | |
| BradyJet™ J2000 Printer | |
| -40°C | |
| -40°F to +140°F | |
| 0.0047 in. | |
| 100 ft. x 2.25 in. | |
| 30.48 m | |
| 57.15 mm | |
| J20C-2250-2569 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.