Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BradyJet™ Continuous Polyester Labels

Catalog No. p-7146033 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
100 ft. x 1.125 in.
100 ft. x 2.25 in.
100 ft. x 4 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-129-150 100 ft. x 1.125 in.
19-129-152 100 ft. x 4 in.
19-129-151 100 ft. x 2.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-129-150 Supplier Brady™ Supplier No. J20C11252569
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Brady™ BradyJet™ Continuous Polyester Labels are for use with BradyJet™ J2000 and are ideal for a wide range of identification applications.

  • Constructed of indoor-use general purpose polyester
  • Features a specially-formulated topcoat for improved durability and color
  • Specially-formulated topcoat enhances colors and label appearance
  • Tested to withstand exposure to liquids, alcohol and chemicals, as well as indoor fluorescent and UV lighting
  • Topcoat protects print from smudging and harsh conditions
  • Inkjet-receptive labels for use with the BradyJet™ J2000 Color Label Printer

Specifications

Adhesive Type Acrylic, Permanent
Coating None
Color White
Finish Matte
Format Roll
Material Polyester
Printable Sides Single-side Printable
Print Technology Ink Jet
Product Type Label
Sterility Non-sterile
For Use With (Application) Pipe and Valve Marking, Safety and Compliance ID, Visual Workplace Labeling, Warehouse Marking, Lockout Tagout Labeling, GHS and Chemical Labels, Arc Flash Labels
For Use With (Equipment) BradyJet™ J2000 Printer
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
No. per Pack 1 Label/Bag
Temperature Range (English) -40°F to +140°F
Temperature Range (Metric) -40°C to +60°C
Thickness (English) 0.0047 in.
Thickness (Metric) 0.119 mm
Dimensions (L x W) 100 ft. x 1.125 in.
Length (English) 100 ft.
Length (Metric) 30.48 m
Width (English) 1.125 in.
Width (Metric) 28.58 mm
Diameter (English) 1.88 in.
Alternate Part Number J20C-1125-2569
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.