Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BradyJet™ J2000 Continuous Laboratory Tape

Catalog No. 17001041 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-001-041 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-001-041 Supplier Brady™ Supplier No. J20C40007425J
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This B-7425J polypropylene material is ideal for full-color identification and barcode applications where resistance to liquid nitrogen, autoclave conditions and harsh chemicals is required.

This B-7425J polypropylene material is ideal for full-color identification and barcode applications where resistance to liquid nitrogen, autoclave conditions and harsh chemicals is required. An ink cartridge is required to print this material.

  • Matte white polypropylene with acrylic adhesive is inkjet printable
  • Perfect for laboratory identification where labels may come in contact with harsh chemicals
  • Wide service temperature range
  • For use with BradyJet™ J2000 Color Label Printer

Specifications

Product Type Label
Color White
For Use With (Equipment) Brady Label Printers
Material Polypropylene
Print Technology Ink Jet
Length (English) 100 ft.
Width (English) 4 in.
Width (Metric) 101.6 mm
Thickness (English) 0.005 in.
Adhesive Type Permanent Acrylic
Autoclavable Autoclavable
Sterility Non-sterile
Finish Matte
Format Continuous
Printable Sides Single-side Printable
Temperature Range (English) -112°F to 158°F
For Use With (Application) Barcode Labeling, Cold temperature Labeling, Equipment Labeling, Laboratory Labeling, General Identification
Labels per Row 1
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.