Learn More
Brady™ BradyJet™ J4000 Chemical-resistant Die-cut Polypropylene Labels
Shop All Brady Corporation ProductsDescription
- Matte polypropylene with acrylic adhesive is printable with Inkjet
- Low-cost, full-color GHS labeling option withstands chemical exposure
- Service temperature of -112 to 158°F (-80 to 70°C)
Specifications
Specifications
| Adhesive Type | Permanent Acrylic |
| Coating | None |
| Color | White |
| Finish | Matte |
| Format | Die-cut |
| Material | Polypropylene (B-7425J) |
| Printable Sides | Single-side Printable |
| Print Technology | Ink Jet |
| Product Type | Label |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.