Learn More
Description
High-impact and precise, full color that lasts. Create the compliant, long-lasting labels, signs and tags you need with the BradyJet™ J4000 Color Label Printer. This industry inkjet workhorse creates up to 5,000 impactful full-color labels per day up to 8 inches wide on continuous or die-cut material.
Add Brady™ Workstation Software to make label creation even easier. Setup is stress-free: contact our Brady™ Technical Support Team and we'll schedule a free phone setup appointment.
- Ideal for variety of applications including 5S, lockout tagout, instructional or safety chemical labeling for handling, storage or transport, and lab settings
- Contains color options to create ANSI, GHS, ISO, BS5609 and arc flash compliant labels
- Streamline storage by only needing to stock white label material and printing only what you need in photo-quality full color, every time
- Easily print PDFs or print from third-party software packages using optimized Windows™ driver
Specifications
Specifications
| Product Type | Color Label Printer |
| Color | Blue, Gray |
| Display Type | LED |
| For Use With (Equipment) | Brady Labels |
| Material | Plastic |
| Print Technology | Inkjet |
| Width (English) | 17.25 in. |
| Width (Metric) | 43.8 cm |
| Height (English) | 9.1 in. |
| Height (Metric) | 23.1 cm |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.