Learn More
Description
Keep the ink from drying out during storage with Ink Cartridge Storage Caps.
- Stores J40 ink cartridges and prevents ink from drying out
- Allows use of multiple ink cartridges when printing
Specifications
Specifications
| Color | White |
| For Use With (Equipment) | Brady Label Printers |
| Width (English) | 1.25 in. |
| Width (Metric) | 3.2 cm |
| Height (English) | 1 in. |
| Height (Metric) | 2.5 cm |
| Depth (English) | 1.75 in. |
| Depth (Metric) | 4.4 cm |
| For Use With (Application) | Storing Printer Ink |
| Quantity | 2 Pk. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.