Learn More
Brady™ BradyJet™ J4000 UL Continuous Polyester Labels
B-2475 polyester material meets the UL 969 Standard for Marking and Labeling and is ideal for product labeling, logos, and barcode applications.
Supplier: Brady™ J40C22502475
Description
The B-2475 polyester material of these labels meets the UL 969 Standard for Marking and Labeling and is ideal for product labeling, logos, Right to Know labels and barcode applications. Add color and edit labels on demand for a no-waste, low-inventory labeling solution.
This inkjet-receptive polyester with acrylic adhesive works best on flat, smooth surfaces. An ink cartridge is required to print this material.
- Full-color printing allows you to create labels with variable data and color components in house
- Durable and resistant to abrasions, chemicals, oils and solvents
- Allows for less label stocking as labels are created and printed on demand
- Decreases waste as labels can be reviewed and revised immediately if errors are found (unlike pre-printed labels, which require label data to be set months in advance)
- Allows for immediate in-house label printing, eliminating stress associated with long lead times and reducing possibility of a line down due to label shortages
Specifications
| None | |
| Matte | |
| Polyester (B-2475) | |
| Ink Jet | |
| Non-sterile | |
| Brady™ Label Printers | |
| -40°F to 176°F | |
| 100 ft. | |
| 57.15 mm |
| White | |
| Continuous | |
| Single-side Printable | |
| Label | |
| Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification | |
| 1 Label | |
| 4.5 mil | |
| 2.25 in. |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.