Learn More
Description
- Full-color printing allows you to create labels with variable data and color components in house
- Durable and resistant to abrasions, chemicals, oils and solvents
- Allows for less label stocking as labels are created and printed on demand
- Decreases waste as labels can be reviewed and revised immediately if errors are found (unlike pre-printed labels, which require label data to be set months in advance)
- Allows for immediate in-house label printing, eliminating stress associated with long lead times and reducing possibility of a line down due to label shortages
Specifications
Specifications
| Adhesive Type | Acrylic |
| Coating | None |
| Color | White |
| Finish | Matte |
| Format | Continuous |
| Material | Polyester (B-2475) |
| Printable Sides | Single-side Printable |
| Print Technology | Ink Jet |
| Product Type | Label |
| Sterility | Non-sterile |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.