Learn More
Brady™ BradyJet™ J5000 Color Label Printer Accessory - Replacement Ink Pad
Shop All Brady Corporation ProductsDescription
- Package includes replacement ink pad only (printer sold separately)
- Absorbs waste ink to keep the printer clean
- Waste ink is collected during initial setup and during cleanings
- Replacement pad is used when initial pad has reached absorption capacity
Specifications
Specifications
| Product Type | Printer Kit |
| Color | White |
| Display Type | None |
| For Use With (Equipment) | Brady Labels |
| Material | Plastic |
| Width (English) | 3 in. |
| Height (English) | 6 in. |
| Depth (English) | 8 in. |
| Dimensions (L x W) | 8 x 3 x 6 in. |
| Dimensions (L x W x H) | 8 x 3 x 6 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.