Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BradyJet™ J5000 Repositionable Inkjet Vinyl Labels

Catalog No. 19129505 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
100 ft. x 2.25 in.
100 ft. x 4 in.
100 ft. x 6 in.
100 ft. x 8 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-129-505 100 ft. x 2.25 in.
19-129-506 100 ft. x 4 in.
19-129-507 100 ft. x 6 in.
19-129-508 100 ft. x 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-129-505 Supplier Brady™ Supplier No. J50C22502581
Add to Cart
Add to Cart

The special aggressive adhesive on this Repositionable Inkjet Material stays in place when you need it to, but removes cleanly without leaving adhesive residue making it ideal for 5S and inventory applications.

  • Durable and flexible material making it ideal for areas where identification is frequently changed
  • Service temperature of -40 to 140°F (-40 to 60°C)

Specifications

Adhesive Type Acrylic, Removable
Coating None
Color White
Display Blank
Finish Matte
Format Continuous
Material Vinyl
Printable Sides Single-side Printable
Print Technology Ink Jet
Product Type Label
Sterility Non-sterile
For Use With (Application) Temporary Labeling
For Use With (Equipment) BradyJet™ J5000
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
No. per Pack 1 Label/Bag
Temperature Range (English) -40°F to +140°F
Temperature Range (Metric) -40°C to +60°C
Thickness (English) 0.01 in.
Thickness (Metric) 0.254 mm
Dimensions (L x W) 100 ft. x 2.25 in.
Length (English) 100 ft.
Length (Metric) 30.48 m
Width (English) 2.25 in.
Width (Metric) 57.15 mm
Alternate Part Number J50C-2250-2581
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.