Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BradyJet™ Polypropylene Labels

Catalog No. 19129170 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
0.25 x 0.825 in.
0.25 x 2 in.
0.5 x 2 in.
0.6 x 1.3 in.
1 x 0.5 in.
1 x 1 in.
1 x 1.5 in.
1 x 2 in.
1.5 x 0.75 in.
1.75 x 1.5 in.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-129-170 0.25 x 2 in.
19-129-160 1.75 x 1.5 in.
19-129-167 1 x 1.5 in.
19-129-161 0.25 x 0.825 in.
19-129-157 0.6 x 1.3 in.
19-129-156 1 x 1 in.
19-129-169 1 x 2 in.
19-129-166 1.5 x 0.75 in.
19-129-162 1 x 0.5 in.
19-129-158 0.5 x 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 19-129-170 Supplier Brady™ Supplier No. J201517425J
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Brady™ BradyJet™ Polypropylene Labels are ideal for a wide range of identification applications.

  • Ideal for full-color identification and barcode applications where resistance to liquid nitrogen, autoclave conditions and harsh chemicals is required
  • Matte white polypropylene with acrylic adhesive is inkjet printable
  • Perfect for laboratory identification such as vials, centrifuge tubes and test tubes
  • Chemical resistant, cold resistant, high temperature resistant, low temperature resistant

Specifications

Autoclavable Autoclavable
Adhesive Type Acrylic
Color White
Finish Matte
Format Roll
Material Polypropylene
Product Type Label
Sterility Non-sterile
For Use With (Application) Laboratory/Healthcare Identification
For Use With (Equipment) BradyJet J2000
Quantity 2000/Roll
Shape Rectangle
Temperature Range (English) -112°F to +158°F
Temperature Range (Metric) -80°C to +70°C
Dimensions (L x W) 0.25 x 2 in.
Height (English) 0.375 in.
Diameter (English) 1.88 in. I.D.
Alternate Part Number J20-151-7425J
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.