Learn More
Description
- Ideal for full-color identification and barcode applications where resistance to liquid nitrogen, autoclave conditions and harsh chemicals is required
- Matte white polypropylene with acrylic adhesive is inkjet printable
- Perfect for laboratory identification such as vials, centrifuge tubes and test tubes
- Chemical resistant, cold resistant, high temperature resistant, low temperature resistant
Specifications
Specifications
| Product Type | Label |
| Color | White |
| For Use With (Equipment) | BradyJet J2000 |
| Material | Polypropylene |
| Diameter (English) | 1.88 in. I.D. |
| Dimensions (L x W) | 1.75 x 1.5 in. |
| Adhesive Type | Acrylic |
| Autoclavable | Autoclavable |
| Sterility | Non-sterile |
| Finish | Matte |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.