Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BradyLite 1 in Reflective Numbers V

Catalog No. 17607648 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
1.5 x 1 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-607-648 1.5 x 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-607-648 Supplier Brady™ Supplier No. 5905V
Only null left
Add to Cart
Add to Cart

B-997 Bradylite™ is a reflective sheeting backed with a pressure sensitive adhesive.

B-997 Bradylite™ is a reflective sheeting backed with a pressure sensitive adhesive. This B-997 material is used for utility plant markings applied outdoors in cold climates.

  • Specifically designed to be applied at cold temperatures and has excellent weatherability
  • Service temperature range of -40 to 200° F.
  • Average outdoor durability of 4 to 6 years.

Specifications

Autoclavable Not Autoclavable
Adhesive Type Permanent Acrylic
Coating None
Finish Gloss
Format Die-cut
Printable Sides Single-side Printable
Product Type Label
Sterility Non-sterile
Dimensions (L x W) 1.5 x 1 in.
Length (English) 1.5 in.
Width (English) 1 in.
Width (Metric) 25.40 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.