Learn More
Description
- Made from Engineering Grade B-997 material
- Special cold temperature adhesive can be applied at temperatures as low as -10°F (-27°C)
Specifications
Specifications
| Description | Compatible surface types: Rough, Smooth, Textured |
| Adhesive Type | Acrylic, Permanent |
| Color | Black, Yellow |
| Finish | Gloss |
| Format | Die-cut |
| Material | Reflective Sheeting (B-997) |
| Product Type | Ultra Reflective Number Label |
| Display Text | STEAM |
| For Use With (Application) | Labeling in Low Light Conditions |
| Quantity | 65/Pk. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.