Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Bradylite™ Ultra Reflective Symbol: BLANK

Catalog No. 19108496 Shop All Brady Corporation Products
Change view
Click to view available options
Display Text:
BLANK
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Text
19-108-496 BLANK
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-108-496 Supplier Brady™ Supplier No. 5000BLANK
  • $58.00
    $44.65 / Pack of 25

    Save $13.35

    23% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for low light or dark areas. Brady™ Bradylite™ Ultra Reflective Symbol labels are made from Engineering Grade B-997 material and display text in Yellow on Black.

  • Made from Engineering Grade B-997 material
  • Special cold temperature adhesive can be applied at temperatures as low as -10°F (-27°C)

Specifications

Description Compatible surface types: Rough, Smooth, Textured
Adhesive Type Acrylic, Permanent
Color Black, Yellow
Format Die-cut
Material Reflective Sheeting (B-997)
Product Type Bradylite™ Ultra Reflective Symbol - BLANK
Display Text BLANK
For Use With (Application) Labeling in Low Light Conditions
Size (English) 1.75 x 3.5 in. (W x H)
Thickness (English) 0.0071 in.
Height (English) Character 2.5 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.