Learn More
Description
- Use the i5300 for fast and efficient printing with zero setup, zero adjustment and zero wasted labels.
- Create labels with text or graphics with the included label creation software
Specifications
Specifications
| Product Type | Label Printer Kit |
| Color | Blue, Gray |
| Display Type | Color LCD Touchscreen |
| For Use With (Equipment) | Brady Workstation, B30 Series Thermal Transfer Tapes, Brady Labels, THT Series Printers |
| Material | Plastic |
| Print Technology | Direct Thermal, Thermal Transfer |
| Length (English) | 15.8 in. |
| Width (English) | 11.2 in. |
| Autoclavable | Not Autoclavable |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.