Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BradyPrinter™ i5300 with Wi-fi and Lab ID Software

Catalog No. 17000918 Shop All Brady Corporation Products
Change view
Click to view available options
Print Speed:
10 in./s
5 in./s
Resolution:
300 dpi
600 dpi
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Print Speed Resolution
17-000-918 5 in./s 600 dpi
17-000-917 10 in./s 300 dpi
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-000-918 Supplier Brady™ Supplier No. 151295
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Get fast and efficient precision printing for high-mix or high-volume labeling with no-waste material changeovers.

Get fast and efficient precision printing for high-mix or high-volume labeling. Printer and software allow for quick label set up and no-waste material changeovers.

  • Prints small fonts with precision
  • Requires no calibration, heat or speed adjustments
  • 20-second material changeovers
  • Pauses, resumes and stores print jobs on printer in adjustable queue with overwrite protection
  • 7 in. color touchscreen and built-in auto cutter
  • Solid construction with all-metal frame
  • 1-click label part recognition and setup with Brady™ Workstation Laboratory ID Software Suite
  • Intuitive and easy to operate

Specifications

Product Type Label Printer
Color Blue, Gray
Display Type Color LCD Touchscreen
For Use With (Equipment) Brady Labels
Material Plastic
Print Technology Direct Thermal, Thermal Transfer
Width (English) 11.2 in.
Width (Metric) 28.4 cm
Height (English) 11 in.
Height (Metric) 28 cm
Depth (English) 15.8 in.
Depth (Metric) 40.1 cm
Color Capability Monochrome
Includes Industrial Label Printer, Brady™ Workstation Laboratory Identification Suite, Power and USB Cable, Stylus, Cleaning Kit and Guide, Jump Drive with How To Videos and 3rd Party WinDriver™
Print Speed 5 in./s
Resolution 600 dpi
Software Type Brady™ Workstation Laboratory Identification Suite
Weight (English) 33 lb.
Weight (Metric) 15 kg
For Use With (Application) Wire and Cable Labeling, Barcode Labeling, Laboratory Labeling, General Pupose Labeling
Warranty 5 Years
Power Supply Details AC Adaptor
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.