Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BradyPrinter i7100 300 DPI Peel Model with Vial Applicator Kit

Catalog No. 19129931 Shop All Brady Corporation Products
Change view
Click to view available options
Print Technology:
Direct Thermal, Thermal Transfer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Print Technology
19-129-931 Direct Thermal, Thermal Transfer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-129-931 Supplier Brady™ Supplier No. 151752
  • $14,039.00
    $11,018.65 / Each of 1

    Save $3,020.35

    22% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

A vial applicator kit to automate vial identification

  • Heavy-duty, high-accuracy label printer
  • Easily applies to vials during high-volume identification projects
  • Eliminate error by creating printed labels
  • Includes:
    • 1 i7100 300 dpi Peel Model Printer (149053)
    • 1 Vial Label Applicator
    • 1 Brady Workstation Product and Wire ID Software Suite (BWS-PWID-EM)
    • 1 Configuration Settings Manual
    • 1 Owners Manual
    • 1 Product CD with Driver
    • 1 U.S. Type B Plug Power Cord
    • 1 USB Cable
    • 2 1 In Ribbon Takeup Cores
  • Items in kit also available for individual sale

Specifications

Product Type Label Printer and Vial Applicator
Color Blue, Gray
Display Type None
For Use With (Equipment) Brady Labels
Material Plastic
Print Technology Direct Thermal, Thermal Transfer
Width (English) 9.9 in.
Width (Metric) 25.17 cm
Height (English) 11.4 in.
Height (Metric) 28. 96 cm
Depth (English) 17.2 in.
Depth (Metric) 43.69 cm
Sterility Non-sterile
Color Capability Monochrome
Display Size 480 x 272 pixels
Includes (1) i7100 300 dpi Peel Model Printer (149053), (1) Vial Label Applicator, (1) Brady Workstation Product and Wire ID Software Suite (BWS-PWID-EM)
Languages Bulgarian, Chinese (Simplified), Chinese (Traditional), Czech, Danish
Memory 256 MB RAM, SD flash memory card reader
Model BradyPrinter i7100 Industrial Label Printer
Resolution 600 dpi
Software Type Brady Workstation, LabelMark, Windows based driver for 3rd party software use
Temperature Range (English) 0°C to 40°C
For Use With (Application) COVID-19, Barcode Labeling, Laboratory Labeling
Power Supply Details 50/60 Hz
Voltage 100/240 V
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.