Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady BradyPrinter i7100

Catalog No. 17033768 Shop All Brady Corporation Products
Change view
Click to view available options
Resolution:
300 DPI
600 DPI
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Resolution
17-033-768 600 DPI
17-033-767 300 DPI
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-033-768 Supplier Brady Supplier No. 177535
Add to Cart
Add to Cart

Seamlessly connect the Brady products you rely on with a printer and scanner system.

  • Print ultra-sharp labels with this printer - as small as 0.125 in.
  • Printer is designed to print thousands of labels per day with high accuracy
  • Create labels with text or graphics with the included label creation software
  • Available in 300 dpi or 600 dpi versions

Specifications

Product Type Label Printer Kit
Color Blue, Gray
Display Type Color LCD
For Use With (Equipment) THT Series Printers, 3PS Series Printers, Brady Labels, Brady Workstation
Material Plastic
Print Technology Direct Thermal, Thermal Transfer
Length (English) 18.1 in.
Width (English) 9.9 in.
Autoclavable Not Autoclavable
Sterility Non-sterile
Includes V4500 Barcode Scanner
Resolution 600 DPI
Software Type PWID Software
Voltage 100/240 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.