Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BradyPrinter M611 Mobile Label Printer with Bluetooth™ and Wi-Fi

Catalog No. 19129178 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-129-178 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-129-178 Supplier Brady™ Supplier No. M611AMBTW

Brady™ BradyPrinter M611 Mobile Label Printer with Bluetooth and WIFI bridges the gap between the office and the field when paired with the Brady™ Workstation Express Labels Mobile App.

  • Combine the convenience of your mobile device with dependable printing capabilities
  • Easily create and edit labels in the field with the Brady Workstation Express Labels Mobile App
  • Broad application - ideal for wire and cable identification and lab applications
  • Options for connectivity - print directly from your mobile device via Bluetooth™ or Wi-Fi
  • Work all day with the rugged design, long-lasting battery and built-in auto cutter
  • Expand your printer's design capabilities by adding Brady Workstation Desktop Software
  • Printer requires the Brady Workstation Express Labels Mobile App or Brady Workstation Desktop Software (download the free app for Android and iOS from major app stores)
  • Rechargeable Lithium-Ion Battery

Specifications

Color Blue
Display Type Backlit Graphic Color LCD Touchscreen
Print Technology Thermal Transfer
Dimensions (L x W x H) 10.97 x 4.46 x 4.55 in.
Description Portable Printer
Includes PTL-97-488 Material Roll, M61-R4310 Ribbon, Li-Ion Internal Rechargeable Battery, AC Power Cord, USB Cable, USB Flash Drive (Product Info and Window Driver)
Languages English (US), French, Spanish, Portuguese
Memory 256 MB Flash, 512 MB RAM
Print Speed 1.33 in./sec.
Resolution 300 dpi
Software Type Brady™ Workstation, Brady™ Workstation Mobile Apps, Windows™ Based Driver for Third Party Software Use
Connector Types Bluetooth™, Wi-Fi, USB 2.0
Operating System Peripheral Mode, PC Connect
For Use With (Application) Datacom, Electrical, General identification, Inspection repair, Laboratory, Rating and Name plates, Wire and Cable
Quantity 1 Ea.
Warranty 2 Years
Voltage 110 to 240 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.