Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BradyPrinter M611 Mobile Label Printer and Brady Workstation PWID Software Suite

Catalog No. 19129545 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W x H): 10.97 x 4.46 x 4.55 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-129-545 Dimensions (L x W x H): 10.97 x 4.46 x 4.55 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-129-545 Supplier Brady™ Supplier No. M611AMBWSPWID

missing translation for 'validMainframeMsg'

Get the complete print-from-anywhere solution with this kit that features the BradyPrinter M611 Mobile Label Printer and Brady Workstation Safety & Facility Identification software.

  • Easily create and edit labels in the field and print directly from your mobile device via Bluetooth or Wi-Fi
  • Work all day with the rugged design, long-lasting battery and built-in auto cutter
  • Winner of EC&M's Product of the Year 2019 in the Labeler or Printer category and CI&M's silver innovator award in the cabling media category
  • Brady Workstation Product and Wire ID Software Suite makes creating product identification and wire marking labels fast and efficient

Specifications

Print Technology Thermal Transfer
Dimensions (L x W x H) 10.97 x 4.46 x 4.55 in.
Color Capability Monochrome
Display Size 320 x 240 pixels
Includes (1) AC Adapter/Battery Charger (M-AC-143110); (1) BradyPrinter M611 Mobile Printer (M611-AM-BT-W), (1) Brady WorkStation Product and Wire Identification Software Suite, (1) Hard Case; (1) Li-Ion Internal Rechargeable Battery; (1) Matte White Polyester General Identification Labels (PTL-97-488); (1) R4300 Series Printer Ribbon (M61-R4310); (1) USB Cable (BMP410USB); (1) USB Flash Drive with Product Info and Windows Driver
Memory 256 MB Flash, 512 MB RAM
Print Speed 1.33 in./sec.
Resolution 320 x 240
Software Type Brady™ Workstation; Brady™ Workstation Mobile Apps
Connector Types Bluetooth; USB; USB 2.0; Wi-Fi
Operating System PC Connect
Certifications/Compliance FCC Part 15 Class A
For Use With (Application) Data and Telecommunications labeling, Facility identification, Laboratory labeling, Safety identification, Wire and Cable labeling
Warranty 2 Years
Voltage 110 to 240 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.