Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BradyPrinter™ PR600 Plus Printer with Peel & Present

Catalog No. 19104504 Shop All Brady Corporation Products
Change view
Click to view available options
Color Capability:
Monochrome
Print Technology:
Thermal Transfer
Format:
Roll
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Capability Print Technology Format
19-104-504 Monochrome Thermal Transfer Roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-104-504 Supplier Brady™ Supplier No. BPPR600+PPR

BradyPrinter™ PR600+ is a high performance, 600 dpi THT printer for your cable identification needs. The Peel & Present option separates the labels from backing.

  • BradyPrinter™ PR600+ printer is perfect for use where material has a long life expectancy
  • The printer can separate the labels from the backing material on-demand when equipped with the Peel & Present Mechanism (included)
  • Designed for 600 dpi printing on labels up to 4 in. wide in volumes of up to 7000 labels per day at 12hrs / 5 days per week operation
  • Perfect for data communications labeling, general & industrial labeling, wire & cable marking, barcode labeling, and more

Specifications

Product Type Printer
Print Technology Thermal Transfer
Width (English) 9.5 in.
Height (English) 10.8 in.
Depth (English) 17.6 in.
Dimensions (L x W) 17.6 x 9.5 x 10.8 in.
Dimensions (L x W x H) 17.6 x 9.5 x 10.8 in.
Autoclavable Not Autoclavable
Color Capability Monochrome
Description Printer
Display Size Width 60, Height 40 mm, Text 4 lines, approx. 20 characters per line
Format Roll
Includes CD ROM; Power Cable
Memory 64 MB
Print Speed 4 in./sec.
Shape Rectangle
Certifications/Compliance CB; CCC; CE; FCC Class A; UL
Quantity 1 Ea.
Warranty 5 Years
Power Supply Details 100 to 240 V, 50 to 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.