Learn More
Brady™ BradyPrinter S3700 Multicolor and Cut Sign and Label Printer with Arc Flash Label Materials Kit
Shop All Brady Corporation ProductsDescription
- Printer optimized for 1-, 2- or 4-color panel ribbons for multicolor made easy
- No calibrating, no threading, no waste (single-color ribbon only in kit)
- Create shapes, arrows, letters and more with the built-in XY plotter cutter that slices straight lines, smoother curves and tighter connection points
- Get your print jobs done right in less time with 20-second ribbon and material changeovers plus up to 5 in./sec. print speed
- Empower any user to print how they choose with time-saving onboard templates, intuitive PC labeling software and a mobile app
- Durable, low-shrink All Weather Permanent Adhesive Vinyl Labels with ANSI WARNING Header will last and help keep you compliant
- Raised Panel Labels are designed for patch panel identification, external push-buttons, switches and internal connection points
- Waste less, print more with print ribbons that last up to 60% longer by operating independently of label roll
Specifications
Specifications
| Product Type | Label Printer Kit |
| Color | Blue, Gray |
| Display Type | Color LCD Touchscreen |
| For Use With (Equipment) | Brady Labels |
| Material | Plastic |
| Print Technology | Thermal Transfer |
| Length (English) | 14.25 in. |
| Width (English) | 19 in. |
| Length (Metric) | 361.95 mm |
| Width (Metric) | 482.6 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.