Learn More
Brady™ BradyPrinter S3700 Multicolor and Cut Sign and Label Printer Plus M611 Label Printer with Materials Kit
Shop All Brady Corporation ProductsDescription
- Print up to 4 in. wide multicolor visuals up to 5 in./sec., plus cut shapes and letters with the BradyPrinter S3700 Multicolor and Cut Sign and Label Printer
- S3700 empowers any user to create any way they choose with time-saving onboard label templates, intuitive PC labeling software and a mobile app
- Get more flexibility in the field with the M611 Label Printer
- Store more than 1000 labels on board, access files easier and print multiple ways
- M611 lets you create, share and print up to 2 in. width labels at 2 in./sec. print speed anywhere, anytime
- Durable, low-shrink All-weather Permanent Adhesive Vinyl Label Tape with ultra-aggressive adhesive is ideal for labeling pipes
- Waste less, print more with R10000 print ribbons for B30 Series printers that last up to 60% longer by operating independently of label roll
- R10000 Series Ribbon for M6 Printers slide into place in the always-correct direction and create durable long-lasting text
Specifications
Specifications
| Product Type | Label Printer Kit |
| Color | Blue, Gray |
| Display Type | Color LCD Touchscreen |
| For Use With (Equipment) | Brady Labels |
| Material | Plastic |
| Print Technology | Thermal Transfer |
| Length (English) | 14.25 in. |
| Width (English) | 19 in. |
| Length (Metric) | 361.95 mm |
| Width (Metric) | 482.6 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.