Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BradyStake™ Warning Stake Labels

Catalog No. 19103870 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
14 x 3 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-103-870 14 x 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-103-870 Supplier Brady™ Supplier No. 85406
  • $20.00
    $14.65 / Each of 1

    Save $5.35

    27% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Avoid custom lead times by ordering stock warning and caution labels with your Blank BradyStake™ Warning Stakes

Designed to fit Brady™ Warning Stakes, these labels are constructed from durable polyester with a polyester overlaminate.

  • Color: Black on Yellow
  • Dimensions: 14 in. H x 3 in. W
  • Thickness: 0.006 in.
  • Adhesive Type: Permanent acrylic
  • Minimum Application Temperature: 0°F
  • Service Temperature Range: -40°F to 230°F
  • Durability: Up to 8 years outdoors; resistant to harsh environments, abrasion, and chemicals
  • Applications: Electrical labeling, wire and cable labeling, and gas line identification
  • Text Legend: CAUTION GAS PIPELINE BEFORE DIGGING CALL COLLECT

Specifications

Autoclavable Not Autoclavable
Description Label
Adhesive Type Permanent Acrylic
Color Black on Yellow
Format Label
Material Polyester
Product Type Label
Languages English
Quantity 1 Ea.
Size (English) 3 x 14 in. (W x H)
Dimensions (L x W) 14 x 3 in.
Length (English) 14 in.
Width (English) 3 in.
Width (Metric) 76.2 mm
Height (English) 14 in.
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.