Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Bradystake™ Warning Stake - Reflective Stake Without Point

Catalog No. 19103872 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Orange
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-103-872 Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-103-872 Supplier Brady™ Supplier No. 96920
  • $56.75
    $38.65 / Each of 1

    Save $18.10

    32% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Made of a tough, fiberglass-reinforced polymer, BradyStake™ Warning Stakes are rugged and flexible: even when driven over, they bend but don't break.

  • The stake material is resistant to chemical attack and the effects of outdoor exposure - it will not rot, rust or corrode
  • Stakes are six times lighter than conventional signs and posts, so installation is easy and shipping costs are greatly reduced
  • Use warning stakes to mark buried cable and pipe line routes, trails, property boundaries or parking areas
  • Stake includes label with reflective stripes for increased visibility in low light conditions

Specifications

Color Orange
Width (English) 3.75 in.
Packaging Quantity 1 Ea.
Material Polyester
Length (English) 66 in.
Type Stake
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.