Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Bradystake™ Warning Stakes

Catalog No. 19103876 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black, Yellow
Orange
Orange, White
Red
White
Yellow
Product Type:
Reflective Striped Stake
Stake w/ Points
Stake w/o Points
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Product Type
19-103-876 Orange Stake w/ Points
19-103-873 Yellow Stake w/o Points
19-103-874 Orange, White Reflective Striped Stake
19-103-875 Black, Yellow Reflective Striped Stake
19-103-877 Yellow Stake w/ Points
19-103-878 White Stake w/ Points
19-103-879 Red Stake w/ Points
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19-103-876 Supplier Brady™ Supplier No. 96950
Only null left
Add to Cart
Add to Cart

Has durable graphics ideal for harsh environments

  • Rugged and flexible
  • Made of tough, reinforced polymer
  • When driven over, they bend, but do not break
  • Available in highly visible standard APWA colors
  • Stripes that are reflective are easy to see
  • Blank stakes have no sign assembly
  • Flat on both sides enables two-way readability
  • Six times lighter than conventional signs and posts
  • Prevent accidental dig-ins by marking underground gas/oil pipelines, telecommunication cables, electric power lines, and water and sewer lines

Specifications

Product Type Stake w/ Points
Type Warning Stake, Pointed End
Width (Metric) 9.5 cm
Height (Metric) 167.6 cm
Packaging Quantity 1 Ea.
Material Reinforced Polymer
Width (English) 3.75 in.
Height (English) 66 in.
Color Orange
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.