Learn More
BRANDTECH™ BRAND™ BIO-CERT™ Standard Retention Pipette Tips, 5 to 300 μL
Shop All BRANDTECH Scientific ProductsDescription
- Engineered to fit the Transferpette™ line of micropipettes
- Compatibility tested with other micropipettors from various manufacturers
- Manufactured and packaged under certified cleanroom conditions according to ISO 14644-1, Class 7 and 8
- Made from high-quality, pure raw materials, free of DiHEMDA and oleamide
- No use of mold release agents such as stearates and erucamide in the production process
- Palletized BIO-CERT™ quality tips are guaranteed to be free from DNA, DNase, RNase, ATP, and endotoxins
- Thin-walled for high translucency, easy ejection, and low waste
- Graduations at 50, 100, and 300 μL for quick volume checks
- Available in ecological rack-and-stack formats
- Racked tips are colorless and placed into green-colored tip trays
- TipBoxes are made of 100% PP and are fully recyclable
- The TipRack refilling system reduces waste by more than 20% compared to the TipBox
Specifications
Specifications
| Volume (Metric) | 5 to 300 μL |
| Filtered | Non-filtered |
| Sterility | Sterile |
| Color | Colorless |
| Autoclavable | Autoclavable |
| Length (English) | 2.08 in. |
| Length (Metric) | 5.3 cm |
| Clean Claims | DNase, RNase, ATP, and Endotoxin Free |
| For Use With (Application) | Reverse Pipetting, Plate Washing, Working with Multichannel Pipettes |
| Format | Rack |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.