Learn More
BRANDTECH™ BRAND™ BRANDplates™ Insert Strips With Inlet Opening System
Shop All BRANDTECH Scientific ProductsDescription
BRANDplates™ Insert Strips With Inlet Opening System
- Sterile
- BIO-CERT™ CELL CULTURE QUALITY: Free of human DNA, RNase, DNase, pyrogens, and non-cytotoxic
- cellGrade™ plus surface treatment
- Features inlet channels that enable rapid and consistent media changes, supporting both submersion and air-lift cultures
- Inlet channels allow for adjustment of medium levels without damaging tissue models
- Membrane material options: PC or PET, tailored for different optical requirements and cell visibility
- Multiple membrane pore sizes for different applications
- 12 strips per pack, with four wells each
Applications:
Automated in vitro preparation of human tissues
Specifications
Specifications
| Bottom Shape | Flat |
| Capacity (Metric) | 400 μL |
| Color | Clear |
| Culture Area | 0.6 cm2 |
| Material | Polystyrene |
| Sterility | Sterile |
| Surface Treatment | cellGrade plus |
| Type | Insert Strips with Inlet Opening System |
| Well Count | 4 |
| Pore Size | 8 μm |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.