Learn More
BRANDTECH™ BRAND™ Standard Retention Pipette Tips, 5 to 300 μL
Shop All BRANDTECH Scientific ProductsDescription
- Engineered to fit the Transferpette™ line of micropipettes
- Compatibility tested with other micropipettors from various manufacturers
- Manufactured and packaged under certified cleanroom conditions according to ISO 14644-1, Class 7 and 8
- Made from high-quality, pure raw materials, free of DiHEMDA and oleamide
- No use of mold release agents such as stearates and erucamide in the production process
- Palletized BIO-CERT™ quality tips are guaranteed to be free from DNA, DNase, RNase, ATP, and endotoxins
- Thin-walled for high translucency, easy ejection, and low waste
- Graduations at 50, 100, and 300 μL for quick volume checks
- Available either in bulk packaging or convenient, ecological rack-and-stack formats
- Bulk tips are colorless and placed in clear, resealable bags
- Racked tips are colorless and placed into green-colored tip trays
Specifications
Specifications
| Volume (Metric) | 5 to 300 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Colorless |
| Autoclavable | Autoclavable |
| Length (English) | 2.08 in. |
| Length (Metric) | 5.3 cm |
| Clean Claims | DNase, RNase, ATP, and Endotoxin Free |
| For Use With (Application) | Reverse Pipetting, Plate Washing, Working with Multichannel Pipettes |
| Format | Refill |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.