Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ BRAND™ Amber Safety-Coated Bottles

Catalog No. 1437972 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
14-379-72 1000 mL
14-379-70 250 mL
14-379-71 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-379-72 Supplier BRANDTECH™ BRAND™ Supplier No. 704008
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Designed to protect light sensitive products and samples.Amber Safety-Coated Bottles are made of soda-lime glass with space-saving square design. Include polypropylene screw caps and LDPE pouring rings.

Threaded bottles with ethylene-acrylate coating are designed to protect light sensitive products and samples .
  • Made of soda-lime glass
  • Space-saving square design
  • Maximum operating temperature: 80°C
  • With polypropyline screw cap and LDPE pouring ring

To preserve coating, do not clean at temperatures exceeding 60°C

TRUSTED_SUSTAINABILITY

Specifications

Capacity 33.81 oz., 1000mL
Capacity (Metric) 1000 mL
Color Amber
Includes Polypropylene screw cap, LDPE pouring ring
Material Soda Lime Glass
Operating Temperature 80°C
Sterility Non-sterile
Closure Included Yes
Graduated No
Mouth Narrow, Threaded
Autoclavable Not Autoclavable
Capacity (English) 33.81 oz.
Shape Square
Disposable Reusable
Product Type Safety-coated Bottle
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.