Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ BRAND™ 16-Position Cuvette Rack
GSA_VA

Catalog No. 14377020 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
Holds:
Cuvettes (10 mm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
14-377-020 Cuvettes (10 mm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-377-020 Supplier BRANDTECH™ BRAND™ Supplier No. 759500
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Convenient storage for standard cuvettes.

  • Holds 16 standard-sized cuvettes in numbered positions
  • Autoclavable to 121°C (249.8°F)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Color Gray
Holds Cuvettes (10 mm)
Material Polypropylene
Positions 16
Shape Rectangular
Stackable No
For Use With (Equipment) Cuvettes
Length (Metric) 210 mm
Width (English) 2.8 in.
Height (English) 1.5 in.
Product Type Cuvette Rack
Height (Metric) 38 mm
Width (Metric) 70 mm
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.