Learn More
Description
- Non-sealing PE filters allow sample recovery with wetted filters
- High-purity polypropylene is oleamide- and diHEMDA-free
- Independently certified sterile tips are DNA-, RNase, ATP- and endotoxin-free
- Thin-walled for high translucency, easy ejection and low waste
- Graduations at 50 and 100 μL for quick volume check
- Available in either standard or ultra low retention types
- Available in convenient, ecological rack format, racked tips are colorless and placed into green-colored tip tray
Ultra low retention tips
- Produced through special, patented physicochemical process
- Homogeneous, defect-free surface for low surface tension and low sample retention
- Reduce sample loss and provide substantially higher reproducibility when working with critical media
- For biological samples that contain protein, nucleic acid, detergents or other difficult liquids that can result in sample loss
- High chemical resistance
- Tips can be autoclaved at 121°C (2 bar) without damaging low retention and filter properties
Specifications
Specifications
| Description | BIO-CERT™ Liquid Handling Quality |
| Volume (Metric) | 5 to 100 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Color | Colorless |
| Rack Color | Yellow |
| Autoclavable | Autoclavable |
| Length (English) | 2.08 in. |
| Length (Metric) | 5.3cm |
| Clean Claims | DNase, RNase, ATP, and Endotoxin Free |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.