Learn More
BRANDTECH™ BRAND™ BIO-CERT™ Sterile Pipette Tips, 2 to 200 μL
Shop All BrandTech Scientific Products

Description
- Engineered to fit the Transferpette™ line of micropipettes
- Compatibility tested with other micropipettors from various manufacturers
- Manufactured and packaged under certified cleanroom conditions according to ISO 14644-1, Class 7 and 8
- Made from high-quality, pure raw materials, free of DiHEMDA and oleamide
- No use of mold release agents such as stearates and erucamide in the production process
- Palletized BIO-CERT™ quality tips are guaranteed to be free from DNA, DNase, RNase, ATP, and endotoxins
- Thin-walled for high translucency, easy ejection, and low waste
- Graduations at 20 and 100 μL for quick volume checks
- Available in convenient, ecological rack-and-stack formats
- Racked tips are colorless and placed into yellow-colored tip trays
- TipBoxes are made of 100% PP and are fully recyclable
- The TipRack refilling system reduces waste by more than 20% compared to the TipBox
Specifications
Specifications
| Description | BIO-CERT™ Liquid Handling Quality |
| Volume (Metric) | 2 to 200 μL |
| Filtered | Non-filtered |
| Sterility | Sterile |
| Color | Colorless |
| Rack Color | Yellow |
| Autoclavable | Autoclavable |
| Length (English) | 1.97 in. |
| Length (Metric) | 50 mm |
| Clean Claims | DNase, RNase, ATP, and Endotoxin Free |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.