Learn More
Description
Used for virtually all pipets with yellow color code.
- High purity polypropylene is oleamide- and diHEMDA-free
- Independently certified sterile and free of biological contaminants
- For reverse pipetting, plate washing and working with multichannel pipets
- Thin-walled for high translucency, easy ejection, and low waste
- Graduations marked at 50, 100 and 300 μL provide quick volume assessm
- Available in either standard or ultra low retention types
- Available in convenient rack-and-stack formats
- Racked tips are colorless and placed into green-colored tip tray
Ultra low retention tips
- Produced through special, patented physicochemical process
- Homogeneous, defect-free surface for low surface tension and low sample retention
- Reduce sample loss and provide substantially higher reproducibility when working with critical media
- For biological samples that contain proteins, nucleic acids, detergents or other difficult liquids that can lead to sample loss
- High chemical resistance.
- Tips can be autoclaved at 121°C (2 bar) without damaging low retention properties.
Specifications
Specifications
| Volume (Metric) | 5 to 300 μL |
| Sterility | Sterile |
| Color | Colorless |
| Rack Color | Green |
| Autoclavable | Autoclavable |
| Length (English) | 2.08 in. |
| Length (Metric) | 5.3cm |
| Certifications/Compliance | Certified Life Science Quality, BIO-CERT Liquid Handeling Quality,sterilized with beta radiation according to ISO 11137 and the AAMI Guidelines. |
| Clean Claims | DNase, RNase, ATP, and Endotoxin Free |
| For Use With (Application) | For reverse pipetting, plate washing and working with multichannel pipettes, high translucency, easy ejection and low waste |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.