Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ BRAND™ Mat Covers for Deep Well Plates

Catalog No. 14380805 Shop All BRANDTECH Scientific Products
Change view
Click to view available options
Plate Compatibility:
384-well Deep Well Plate, 0.3 mL
96-well Deep Well Plate, 0.5 mL
96-well Deep Well Plate, 1.2 mL
Microplate, 1.1 mL
Microplate, 2.2 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plate Compatibility
14-380-805 384-well Deep Well Plate, 0.3 mL
13-882-93 Microplate, 1.1 mL
13-882-94 Microplate, 2.2 mL
14-380-806 96-well Deep Well Plate, 0.5 mL
14-380-808 96-well Deep Well Plate, 1.2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14-380-805 Supplier BRANDTECH™ BRAND™ Supplier No. 701357
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Ensures an effective plug seal for every well.

  • Ideal for short-term storage
  • Protects samples and reduces evaporation
  • Available in a variety of materials: polyethylene, silicone, EVA, or TPE
  • Reusable and autoclavable (except for EVA mats)
  • EVA mats can be cleaned with ethanol
  • Sealing mats will reduce the working volume of each well
  • For use with 96- and 364- deep well plates
TRUSTED_SUSTAINABILITY

Specifications

Color Natural
Solvent Or Alcohol Resistant No Resistance
Material Silicone
Sterility Non-sterile
Autoclavable Autoclavable
No. of Wells 384
No. per Pack 50
Format ANSI/SLAS
Pre-slit No
Product Type Cover Mat
Adhesive None
Certified RNase/DNase-free No
Pierceable No
Temperature Range (Metric) Down to -80°C
Well Shape Square
Plate Compatibility 384-well Deep Well Plate, 0.3 mL
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.