Learn More
Description
- Optimized for the immobilization of IgG
- High binding capacity for molecules with mixed hydrophobic and hydrophilic regions
- Designed to minimize cross-contamination
- Blue alphanumeric embossing for easy well identification on standard plates
- Non-sterile
Order Info
Packaging is 20 stacks of 5 plates each (100 plates). Each stack comes with one lid.
Specifications
Specifications
| Barcode | No Barcode |
| Format | Standard |
| Lid | Without Lid |
| Array | 8 x 12 |
| Binding Type | High Binding |
| Color | White |
| Product Type | 96-well Microplate |
| Material | Polystyrene |
| Volume (Metric) Well | 330 μL |
| No. of Wells | 96 |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.